Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

6.5'' 300 Watt Four-Way Speakers (Discontinued)

  • Mfr # PLG6.4
  • Zoro # G600628359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG6.4
Zoro #
G600628359
UPC #
68888874120
Country of Origin
China

Description

Standard 6.5'' Size Fits OEM Locations - Yellow Color Poly Injected Cone - Non-Fatiguing Butyl Rubber Surround - 1.75'' Polymer Cone Midrange - 0.5'' Neodymium Dome Tweeter - Super Film Tweeter - High Temperature Aluminum Voice Coil - Strong Capacitor for Excellent Performance - Yellow Coated Steel Basket - 40 oz. Magnet Structure - Rubber Magnet Cover - Power Handling: 150 Watts RMS /300 Watts Peak - Frequency Response: 60-20KHz - Impedance: 4 Ohms - Includes Custom Grills, Wires and Installation Hardware - Mounting Depth: 2.25"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.