Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

6.5" 300 Watt Wifi Music Streaming Bt, PDWR66IFBBK (Discontinued)

  • Mfr # PDWR66IFBBK
  • Zoro # G000680759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWR66IFBBK
Zoro #
G000680759
UPC #
68888778053
Country of Origin
China

Description

Features: - Universal Wall Mount Box Speakers - Includes (2) Speakers (Active + Passive) - Waterproof Rated Marine Grade Construction - WiFi Wireless Music Streaming Ability - Connect & Stream Audio via the ‘MUZO Player’ App - Bluetooth Wireless Music Streaming - 2-Way Full Range Stereo Sound Reproduction - Built-in Digital Sound Amplifier - Convenient Volume Control & Audio Adjustment via Remote Control - Custom Tooled Design for High Power & Deep Bass Response - Used for Audio Monitor and Surround Sound Applications - Screw-Type Speaker Terminals - Adjustable Angle Wall Mount Brackets - Rugged & Heavy Duty Cabinet Enclosure - Stain Resistant & Rust Proof Speaker Grills - Daisy-Chain Ability (Active to Passive Speaker) as Stereo System - For Indoor / Outdoor Use - Great in the Backyard, by the Pool or on the Patio! The ‘MUZO Player’ App: - Free to Download via Your Smartphone - Conveniently Access & Stream Your Music Library - ‘Multi-Room Mode’ Connects Multiple Devices & Rooms - Compatible with Spotify, iHeartRadio, TuneIn & More - Available for iOS and Android Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (Compatible with Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 4.0 - Bluetooth Network Name: ‘PyleUSA’ What’s in the Box: - (1) Active Speaker - (1) Passive Speaker - Remote Control - Power Adapter Cable - US-EU, Europe Power Adapter Plug - Speaker Cable Technical Specs: - Power Output: 300 Watt MAX (150 Watt RMS) - Bluetooth Wireless Range: 100’+ ft. - WiFi Wireless Range: 100’+ ft. - Speaker Size: 6.5” -inch - Tweeter Type: 0.5’’ Silk Dome - Frequency Range: 60Hz-20KHz - T.H.D.: <0.05% @1W - SPL: 88 dB - Speaker Cable Length: 16’ ft. - Audio Format Support: AAC LC/LTP, HE-ACCv1, HE-ACCv2, AMR-NB, AMR-WB, FLAC, Mp3, Vorbis, PCM/WAVE, ALAC - Remote Control Battery Operated, Requires (1) x CR-2025, Button Cell - Power: 100-240V (DC 19V Power Adapter) - Single Speaker Dimensions (L x W x H): 11.81 ’’ x 8.46’’ x 7.44’’ -inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.