6.5 Bt Active Speaker + Passive, PDWR61BTWT, PR

  • Mfr # PDWR61BTWT

  • Zoro # G100670223


product price:  $143.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDWR61BTWT
Zoro #
G100670223
UPC #
68888762977
Country of Origin
China

Description

Features: - Includes (2) Speakers (Active + Passive) - Built-in Digital Sound Amplifier - Bluetooth Wireless Music Streaming - Marine Grade Waterproof Construction - Aux (3.5mm) Input Connector - Ability to Connect External Devices - 2-Way Full Range Stereo Sound - Custom Tooled Design for High Power & Deep Bass Response - Stain Resistant & Rust Proof Speaker Grills - Gold Plated Binding Post Speaker Plugs - Heavy Duty Cabinet Enclosure - Built-in Capacitor Speaker Protection - Daisy-Chain Ability (Active to Passive Speaker) as Stereo System - Excellent for Monitor or Surround Sound Applications - Great by the Pool, on the Patio or in the Boat - For Indoor / Outdoor Use Built-in Bluetooth Audio Streaming: - Instantly Stream Music from Your Connected Device - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - LED Connection Indicator Light - Bluetooth Version: Bluetooth 3.0 - Bluetooth Network Name: Pyle Audio - Bluetooth Network Password: '0000' (4 zeroes) - Bluetooth Wireless Range: 30'+ Feet What's in the Box: - (1) Active Speaker - (1) Passive Speaker - 12V DC Power Adapter - Speaker Connection Cable, 16' Ft.Technical Specs: - Marine Grade IP44 Rating - 6.5'' Long Throw Woofers - MAX Power Output: 300 Watt - RMS Power Output: 30 Watt + 30 Watt - 1.0'' Polymer Dome Tweeters - Magnet Size: 10 oz. - Cone Material: PP Mica + Rubber Surround - Frequency Response: 80Hz-20kHz - 8 Ohm Impedance - Power Supply: 110/240V - Dimensions (L x W x H): 8.4'' x 7.5'' x 12.1''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.