Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pyle 6.5'' In-Wall/In-Ceiling Midbass Speakers, 2-Way Woofer System, Titanium Dome Tweeter, 250W Peak

  • Mfr # PDIC60

  • Zoro # G900680736


product price: $52.99
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDIC60
Zoro #
G900680736
UPC #
068888710466
Country of Origin
China

Description

Features: - In-Wall / In-Ceiling System - 2-Way Stereo Sound Speakers - 6.5'' Midbass Speaker - 1'' High Temperature Voice Coil - Directable 1'' Titanium Dome Tweeter - 250 Watts Rated Peak Power - Frequency Response: 65Hz - 22kHz - 4-8 Ohm Impedance - Mounts Flush on Walls or Ceilings - Perfect for Custom Installations & Applications - Includes Cut-Out Template for Easy Installation - Cut-Out Dimensions: 7 7/8'' Diameter x 2 3/4'' Depth - Overall Dimensions: 9'' Diameter x 2 3/4'' Depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.