Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.5 Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B, PR

  • Mfr # PLMRBT65B

  • Zoro # G500628350


product price: $96.69
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMRBT65B
Zoro #
G500628350
UPC #
842893105598
Country of Origin
China

Description

Features: - Includes (2) 6.5'' Coaxial Speakers (Active + Passive) - Bluetooth Wireless Music Streaming Ability - Marine Grade Waterproof-Rated Construction - Water-Resistant & Weatherproof Design - Amplified Master Speaker with Built-in 2-Ch. Digital Amplifier - 2-Way Active Powered Speaker System - Impressive Wide-Bass Response - Full Range Stereo Sound Reproduction - Universal Standard OEM Replacement Size - Ability to Connect External Devices - RCA Audio Aux (L/R) Connectors - Hassle-Free Easy Access Speaker Terminals - Daisy-Chain Ability (Active to Passive Speaker) as Stereo System - Reinforced Surround with Dense Speaker Cone - Rugged Machined Basket & Grill with UV Resistant Housing - Used For Car, Boat, Off-Road & Marine Vehicle Applications What’s in the Box: - (1) 6.5’’ -inch Active Speaker - (1) 6.5’’ -inch Passive Speaker - (2) Speaker Connection Wires, 9.8’ ft. - Cut-Out Template - Mounting Screws Bluetooth Connectivity: - Receiver Built-into Active / Master Speaker - Allows Instant Wireless Music Streaming - Simple Setup & Hassle-Free Pairing Ability - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers) - Bluetooth Version: 4.2 - Bluetooth Network Name: ‘PyleUSA’ - Wireless Range: 30’+ ft. Sizes / Dimensions: - Total Diameter: 6.9’’ -inches - Cut-Out Diameter: 6.75’’ –inches - Total Depth: 3.97’’ -inches - Active Speaker Mounting Depth: 3.1’’ -inches - Passive Speaker Mounting Depth: 2.3’’ -inches Technical Specs: - Power Output: 600 Watt MAX (300 Watt RMS) - Marine Grade Rating: IP-X4 - Speaker Composition: Polypropylene Cone, Butyl Rubber Surround - Voice Coil: 1.0'', Aluminum (x2) - Tweeters: 0.5'', Neodymium Dome (x2) - Impedance: 4 Ohm - Sensitivity: 90 dB - Circuit Magnet: 20 oz. - Frequency Response: 85Hz-20kHz - Power Supply: DC 12V - Active Speaker Weight: 1.56 lbs. - Passive Speaker Weight: 1.34 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.