Zoro Homepage

6.5" High-Fi In-Ceiling Speaker

  • Mfr # PDIC68FG

  • Zoro # G100680611


product price: $95.19
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDIC68FG
Zoro #
G100680611
UPC #
842893103747
Country of Origin
China

Description

Features: - In-Wall / In-Ceiling Speaker System - Universal Flush Mount for Any Flat Surface - Flat & Thin, Slim-Style Removable Speaker Grill - Convenient Magnetic Speaker Grill Quickly Attaches / Detaches - High-Fidelity (Hi-Fi) Sound Processing Technology - 2-Way Full Range Stereo Sound Reproduction - Built-In Electronics Crossover Network - Woven Glass Fiber Cone with Rubber Edge - 1’’ -inch High Compliance Silk Dome Tweeters - Integrated Clamp-Type Mounting Brackets - Quick Connect Spring-Loaded Speaker Terminals - Environmentally Friendly ABS Construction - Perfect for Custom Audio Applications - Used for Home, Office & Business What’s in the Box: - (2) 6.5’’ -inch Hi-Fi Speakers - (2) Magnetic Speaker Grills - (3) Speaker Connection Wires, 9.8’ ft. - Cut-Out Template - Technical Specs: - Power Output: 300 Watt MAX - Speaker Style: Round / Circle - Frequency Response: 70Hz-22kHz - Impedance: 8 Ohm - Sensitivity: 91 +/- 2 dB @ 1M/1W - Cut-out Diameter: 7.9'' -inches - Mounting Depth: 3.66'' -inches - Total Speaker Size (Diameter x Depth): 9.21" x 3.78" -inches (Each)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.