Zoro Homepage

6.5 In Ceiling Speaker, PR

  • Mfr # PDIC66

  • Zoro # G200681631


product price: $46.15
/pr

Key Features

Sensitivity (dB)
89 dB
Impedance
8 Ohm
Includes
Grills.
Woofer Dia.
6.50 in
Frequency Response
60 Hz to 20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDIC66
Zoro #
G200681631
UPC #
68888755856
Country of Origin
China

Dimensions

Woofer Dia.
6.50 in
Woofer Driver Size
6.50 in
Tweeter Driver Size
0.50 in

Details

Item
Speaker
Sensitivity (dB)
89 dB
Impedance
8 Ohm
Includes
Grills.
Frequency Response
60 Hz to 20 kHz
Application
Home Theater
Crossover Supported
Yes
Driver Type
0.50" Polymer Tweeter, 6.50" Polypropylene Woofer
Crossover Type
2-way
Tweeter Driver Material
Polymer
Woofer Driver Material
Polypropylene
Series
PDIC
PMPO Output Power
200 W

Description

Features: - In-Wall / In-Ceiling System - 2-Way Stereo Sound Speakers - Includes (2) 6.5-inch Speakers - 1/2'' High Compliance Polymer Tweeter - Polypropylene Cone with Rubber Edge - Mounts Flush on Walls or Ceilings - Built-in Electronic Crossover Network - Environmentally Friendly ABS Construction - Perfect for Custom Installations & Applications - Includes Changeable Round & Square Stain Resistant Grills - Cut-Out Template for Easy Installation What's in the Box: - (2) 6.5'' -inch Wall Speakers - (2) Round Speaker Grills - (2) Square Speaker Grills Technical Specs: - 200 Watt Rated Peak Power - Impedance: 8 Ohm - Sensitivity: 89 dB - Frequency Response: 60Hz-20kHz - Total Unit Dimensions (Diameter x Depth): 9.5'' x 3.4'' -inches - Cutout Diameter: 7.9'', Cutout Mounting Depth: 3.1'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.