Shop PYLE
Create Account
6.5 in Water-Resistant Marine Off-Road Speakers
- Mfr # PLUTV62CHK
- Zoro # G724082334
product price:Â
$
325.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLUTV62CHK
- Zoro #
- G724082334
- UPC #
- 842893148656
- Country of Origin
- China
Description
1200 WATTS POWER: This pair of 6.5 in off-road speakers have a whopping maximum power output of 1200 watts, with 2 x 50 Watts RMS. Also features the ability to connect and stream audio from external devices with 2 way full range stereo sound | WATER-RESISTANT OFF-ROAD SPEAKERS: With marine grade water-resistant construction and weatherproof housing, these off-road speakers can handle the harshest of weather conditions. Perfect for watercraft and portable mobile vehicle sound systems | EXCELLENT AUDIO PERFORMANCE: With an impedance of 4 Ohms, 1 in TIL voice coils, and a 2-channel audio component, this soundbar can produce clear and crisp audio for you to enjoy a quality sound for your music | PERFECT FOR CUSTOM INSTALLATIONS: Whether you want this on your watercraft or your car, these speakers include a universal mounting bracket with a 1.5 in ~ 3.0 ininches diameter to make your installation as convenient as possible | BUILT TO LAST: With polypropylene cones and butyl rubber surrounds, this pair of off-road speakers are more than ready to handle loud sound vibrations in the long run. Also features overload & power protection circuitry for extra durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.