Zoro Homepage

6.5" Marine Speaker Pair

  • Mfr # PLMRS6B.5

  • Zoro # G600628366


product price: $35.89
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMRS6B.5
Zoro #
G600628366
UPC #
842893112671
Country of Origin
China

Description

Features: - Includes (2) Component Speakers - Waterproof & Weather-Resistant Design - Rugged Marine Grade Construction - Low-Profile Slim Style Speaker Housing - 2-Way Full Range Stereo Sound Reproduction - Molded ABS Machined Basket and Grill - Universal Standard OEM Replacement Size - For Boat, Marine Watercraft & Off-Road Vehicles What's in the Box: - (2) Marine Speakers - (2) Speaker Wires, 9.8’ ft. Installation / Mounting: - Total Speaker Diameter: 7.3'' - inches - Cut-Out Diameter: 5.3'' - inches - Total Speaker Depth: 1.6'' - inches - Mounting Depth: 0.92'' - inches Technical Specs: - Power Output: 240 Watt MAX (120 Watt RMS) - Speaker Size: 6.5'' -inches - Voice Coil Type: Aluminum - Impedance: 4 Ohm - Magnet: 5.4 Oz - Frequency Response: 60Hz-18khz - Construction Material: Engineered ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.