Zoro Homepage
This item is Discontinued.
Pyle 6.5" Wakeboard Speaker Led Lights PLMRWB658LE

6.5" Wakeboard Speaker Led Lights (Discontinued)

  • Mfr # PLMRWB658LE
  • Zoro # G200628391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMRWB658LE
Zoro #
G200628391
UPC #
842893100777
Country of Origin
China

Description

Features: - Includes (2) Wakeboard Tower Speakers - Waterproof Marine Grade Rated Construction - 2-Way Full Range Audio Speaker System - Titanium Dome Tweeters - Long Excursion Subwoofers - Built-in Illuminating Multi-Color LED Lights - Rugged, Durable & Sleek Housing Design - Integrated Universal Roll Bar Mounting Clamps - Quick Connect Speaker Terminals - Anti-Corrosion: Weather-Resistant / UV Resistant - Used for Boat & Marine Vehicle Watercraft Applications What's in the Box: - (2) Wakeboard Speakers Technical Specifications: - Power Output: 300 Watt MAX - Sound System: 6.5'' Subwoofers, 1.0'' Tweeters - Waterproof Marine Grade Rating: IP-44 - Boat Roll Cage / Roll Bar Support Size: Up to 2.36'' (6cm) - Tweeter Type: Titanium Dome - Frequency Response: 60 hz-20KHz - Impedance: 4 Ohm - Magnet: 10 Oz - Sensitivity: 90 dB - Housing Construction Material: Engineered ABS - Speaker Housing Dimensions (L x W x H): 8.4'' x 12.3'' x 9.4'' -inches (with Mounting Bracket, Each)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.