Zoro Homepage

7 Inch Wireless Monitor With 4 Camera

  • Mfr # PLCMTR83QIR

  • Zoro # G200681501


product price: $541.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLCMTR83QIR
Zoro #
G200681501
UPC #
842893104713
Country of Origin
China

Description

Features: - Wireless Camera & Monitor System - 2.4G Video Transmission - DVR Dash-Cam Bundle Kit - 4-Ch. Video Recording Ability - Includes Monitor Display + (4) Cameras - Quad-View Display Ability: Choose to View 1, 2 or 4 Cameras On-Screen - User-Friendly Control Interface - Video Recording & File Saving via SD Memory Card Slot - Easily Save & Share files via Computer - Universal Mount: For All Vehicle Types - Night Vision Illumination - Auto White Balance & Image Adjustment - Includes All Necessary Cables & Wiring for Installation - Used for Car, Truck, Bus, Van, Trailer, Mobile Vehicle Applications What’s in the Box: - Display Monitor - (4) Cameras - (4) 2.4G Antennas - Remote Control - Camera DC Power Cables Cameras: - Universal Exterior Mount Design - Waterproof & Weather-Resistant - Marine Grade Camera Construction - Viewing Angle: 120 Degree - Image Sensor: 1/4’’ Color CMD OV7725 - Marine Grade Rating: IP-68 - Power Consumption: 3W - Power Supply: DC 12V - Camera Dimensions (L x W x H): 3.38" x 3.03" x 2.93" –inches (each) Technical Specs: - Wireless Connectivity: 2.4G - Wireless Distance: Up to 330’+ Feet - Monitor Type: LCD-TFT, 7.0’’ -inches - Monitor Screen Resolution: 800 x 480 Pixels - On-Screen Viewing Modes: Single Camera, Dual Camera, Quad 4-Way Camera - Video Output: NTSC / PAL - Wireless Video Output: 4-Channel Video - Wireless Audio Input: 1-Channel Audio - Viewing Angle: 170 Degree - Power Supply: DC12-24V - Monitor Dimension (L x W x H): 1.57'' x 1.18'' x 1.57'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.