Shop PYLE
Create Account
7-Piece Wired Dynamic Kit - Kick Bass, Snare, Tom & Cymbals Microphone Set, Complete with Case
- Mfr # PDKM7
- Zoro # G300681296
product price:
$
190.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDKM7
- Zoro #
- G300681296
- UPC #
- 68888901635
- Country of Origin
- China
Description
S/N Ratio: 70dB - Connector: Standard XLR - Power Supply: Phantom 24-48V - Polar Pattern: Uni-Directional - Max Input SPL: NA/NA/130dB(@1kHz<1%T.H.D.) - Output Impedance: 400O± 30%/500O± 30%/200O± 30% - Sensitivity: -58dB(+/-)3dB/-53dB(+/-)3dB/-45dB(+/-)3dB - Frequency Response: 50Hz-15kHz/50Hz-14kHz/50Hz-18kHz - Compact Drum Microphones for Close & Precise Recording - Universal Drum Mounts (Can be used on most standard drum rims) - Element: Moving Coil Dynamic//Back Electret Condenser - High-Performance Microphones Tuned to Capture Everything From Low-End Punch to Sensitive/Flat Sound - Accessories: Windscreens, Carry Case, Mounting Brackets, Mic Holders - Dimensions: 17.5' x 12' x 3.7' - Weight: 6.6 Lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.