Square Base Gooseneck Microphone Stand with Mic Clip
- Mfr # PMKS60GN
- Zoro # G924082035
product price:Â
$
35.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMKS60GN
- Zoro #
- G924082035
- UPC #
- 842893170916
- Country of Origin
- China
Description
IDEAL FOR ANY SETTING - Ideal for studio, academic and concert settings, this mic stand model is designed to provide stationary stability. It includes a microphone clip and cable clip, offering a complete package for professionals and amateurs alike. | ADJUSTABLE HEIGHT FOR COMFORT - Experience quick and easy height adjustments from 49.20 in-76.38 in (4.1 ft - 6.36 ft.), making this microphone stand floor ideal for any performance setting requiring this style of square base and the stability it provides. | SQUARE BASE & 360 degrees ADJUSTABLE GOOSENECK - This studio mic stand features a solid square base (12.80 in x 7.48 in) for stability and a 360 degrees adjustable gooseneck for easy, precise microphone positioning, ensuring secure and steady performance every time. | SUITABLE FOR VARIOUS MICROPHONES - Compatible with microphones with a 5/8 in screw adapter, this heavy duty mic stand includes a universal USA standard 5/8 in mic adapter and cable clip, making it versatile and easy to swap microphones. | HIGH-QUALITY CONSTRUCTION MATERIAL - Made of a sturdy steel alloy with a 3mm thick door and 2mm thick body. Its stain-resistant powder coat finish ensures longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.