Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

7" Quad W. 4 Camera Set (Discontinued)

  • Mfr # PLCMTR74
  • Zoro # G400680601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLCMTR74
Zoro #
G400680601
UPC #
68888750523
Country of Origin
China

Description

System Features: - Multi-Camera & Monitor Video System - View All (4) Cameras On-Screen at the Same Time - Includes All Necessary Cables & Wiring Video Display Viewing Modes - Single Full View: 1 picture - from one camera input source - Split Dual View: 2 picture - from two camera input sources - Split Quad View: 4 picture - from four camera input sources Monitor: - 7'' TFT/LCD Active Matrix Video Monitor - Built-in Quad Control Box Screen Function - Supports Four Video Camera Inputs (V1/V2/V3/V4) - Aspect Ratio: 16:9 Widescreen Format - Selectable Viewing Modes: Single Full View / Split Dual Video View / Quad Four Source View - PAL/NTSC Video Format Compatible - Reverse Image (Backup Camera) Ability - High Resolution: 480 x 234 - 4-Pin Video Connectors - Universal Stand & Anti-Glare Sun Visor - Includes Remote Control - Operating Temperature: -20 to +65 - Power Requirement: DC 12-24V - Dimensions (W x H x D): 6.77'' x 4.53'' x 0.87'' Camera: - Includes (4) Mountable Cameras - Weatherproof Rearview Camera System - Marine Grade IP68 Rating - Image Sensor: Color CMD - System: PAL/NTSC Auto Switching - Video Output 1.0V pp-75 Ohm - Effective Pixels: 580 x 540 - Resolution: 420 Lines - Lens Angle: 170 Degree - Min. Illumination: 0.2Lux - Auto Image Adjustment - 18 LED IR Night Vision Illumination - Designed for Car/Truck use 12 & 24 Volt Systems - Camera Dimensions (W x H x D): 3.18'' x 2.95'' x 2.17'' -Each - Included (4) 4-Pin 50 Foot (15 Meter) Communication Cable x 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.