8 Back Enclosed Inwall Speaker, PR
- Mfr # PDIW87
- Zoro # G500680662
product price:Â
$
98.99
/pr
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
- PDIW87
- Zoro #
- G500680662
- UPC #
- 68888886536
- Country of Origin
- China
Description
Features: - In-Wall / In-Ceiling System - 2-Way Stereo Sound Speakers - 8" Long Throw Woofers - 1" High Temperature Voice Coils - 1" Titanium Dome Tweeters - 400 Watts Rated Peak Power - Frequency Response: 50Hz-20kHz - 4-8 Ohm Impedance - Enclosed Speaker Housing Style - Mounts Flush on Walls or Ceilings - Perfect for Custom Installations & Applications - Includes Cut-Out Template for Easy Installation - Vented Design for High Power and Deep Bass Response - Overall Dimensions (W x H x D): 10.24'' x 14.4'' x 4.44'' - Cut-Out Dimensions (W x H x D): 8.84'' x 13.02'' x 4.01''