3-Way Indoor & Outdoor Box Speaker System
- Mfr # PLMR24B
- Zoro # G024082317
product price:Â
$
41.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLMR24B
- Zoro #
- G024082317
- UPC #
- 068889014808
- Country of Origin
- China
Description
AMPLIFY YOUR SPACE: Delivers rich audio in any setting-deck, patio, poolside, backyard, or entertainment area. Includes two 3.5 in outdoor mini box speakers for clear, balanced sound. Comes with mounting kit and connection wires for easy installation | CLEAR AUDIO PERFORMANCE: Delivers 200W peak / 100W RMS power with 4-ohm impedance and a wide frequency response of 70Hz-21kHz for clear, balanced sound. Equipped with quick-connect/disconnect speaker terminals for fast and easy installation | ENHANCED SOUND CLARITY - Features a 24oz magnet structure powering a 1.0 in dome tweeter, 3.5 in aluminum injection cone woofer, and 1.75 in wide-dispersion midrange. Includes a bass reflex vent that enhances low-end response for fuller, deeper bass | DURABLE & FLEXIBLE MOUNTING - Encased in a reinforced ABS cabinet with butyl rubber surround for lasting protection. Mount on walls, frames, support bars, or tubing. Includes adjustable brackets, custom mesh grills, and complete mounting hardware | INDOOR & OUTDOOR USE - Ideal for home theater setups, background music, or small gatherings. Compatible with most amplifiers and receivers to deliver clear, consistent, and powerful sound performance both indoors and outdoors for any occasion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.