Zoro Homepage

8-Ch. Conference Microphone Sys Uhf

  • Mfr # PDWM8880

  • Zoro # G300681135


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Height
3.9"
Width
7.8"
Length
18.9"
Product Type
Wireless Microphone System
Operating Range
165 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWM8880
Zoro #
G300681135
UPC #
842893118161
Country of Origin
China

Dimensions

Height
3.9"
Width
7.8"
Length
18.9"

Details

Product Type
Wireless Microphone System
Operating Range
165 ft

Description

Features: - Professional UHF Conference Microphone System - Desktop, Tabletop Office Microphone Style - Includes (8) Tabletop Goosenecks Mics - Multi-Channel Selectable Frequency Setting - Hassle-Free Audio Operation - Simple Electric Plug-in Design - Independent Channel Volume Adjustment - Extended Wireless Operating Range - Mobile Anti-Interference Cartridge - Low Distortion Condenser Mics - LED Audio Signal Indicator Lights - Used for Home, Office, School & Business Applications What’s In The Box: - Microphone Receiver Base - (8) Wireless Conference Table Mics - (16) ‘AA’ Batteries - Foam Mic Windscreens - Removable Receiver Antennas - Audio Connection Cable - Power Adapter Microphone Receiver Base: - Front Panel Receiver Audio Control Panel - Digital LCD Display with Channel & Frequency Readout - Independent Channel Volume Adjustment - (8) XLR (3-Pin) Balanced Output Connectors - (2) 1/4’’ -inch Mixed Output Jacks - Power ON / OFF Switch - Rack-Mountable System Compatibility - AF (Audio Frequency) & RF (Radio Frequency) Indicators - Total Receiver Size (L x W x H): 18.9'' x 7.8'' x 3.9'' -inches Gooseneck Microphone Transmitters: - Universal Desktop Conference Meeting Mics - Digital LCD Display with Frequency Readout - Adjustable Transmitter Volume Control - Convenient Flexible Gooseneck Positioning - Battery Level Indicators - Mute Button Function - Battery Operated Table Mics, Require (2) x ‘AA’ Batteries Each, Included - Total Gooseneck Mic Size (L x W x H): 6.85'' x 4.45'' x 1.91'' -inches (Each) Technical Specs: - Microphone Receiver Type: 8-Channel - Desktop Mic Type: Tabletop Gooseneck, Condenser - Audio Signal Transmission: UHF (Ultra High Frequency) Band - Wireless Operating Range: Up to 165’+ ft. - Oscillation: PLL Synthesized - T.H.D.: 70 dB - Rack Mount Size: 2U, Standard - Power Cable Length: 3.28’ ft. - Power Supply: 120/240V (13-15V Power Adapter) - Receiver Base Size (L x W x H): 18.9'' x 8.8'' x 3.8'' –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.