8 Channel Studio Mixer
- Mfr # PMX408ST
- Zoro # G024082904
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMX408ST
- Zoro #
- G024082904
- UPC #
- 842893182575
- Country of Origin
- China
Description
8 CHANNEL MIXER WITH BLUETOOTH, USB AUDIO INTERFACE & BUILT-IN DIGITAL MP3 PLAYER - Stream wirelessly via Bluetooth from any smartphone or tablet, connect to your PC via USB for driver-free recording and playback, or load music directly using the built-in digital MP3 player. One compact desktop unit ready for studio, live, streaming, and karaoke use right out of the box | FOUR XLR/MIC/LINE COMBO INPUTS WITH INDEPENDENT +48V PHANTOM POWER - Channels 1 2 3 and 4 feature professional XLR combo jacks with individual +48V phantom power activation for condenser microphones, plus Hi-Z switching to accept guitars and high-impedance instruments directly - no DI box required. Low-cut filters on mic channels eliminate rumble and low-frequency noise for a cleaner, tighter mix at every volume level | BUILT-IN DSP MULTI-EFFECTS PROCESSOR WITH 3-BAND EQ ON EVERY CHANNEL - Choose from multiple DSP effect presets including reverb and delay without any external gear. Every channel features independent 3-band EQ (high, mid, low), gain control, and PEAK LED monitoring - delivering significantly more tonal shaping than the 2-band EQ found on competing budget mixers in this category | DEDICATED CONTROL ROOM OUTPUT AND PER-CHANNEL FADERS FOR PRECISE MONITORING - The PMX406ST goes beyond basic knob-only designs with individual channel faders for accurate level riding, a dedicated Control Room output for separate monitor mixing, a 2-track input/output for recording and playback integration, and an independent headphone output with volume control - a complete professional signal chain in desktop form | FOR STUDIO RECORDING, LIVE PERFORMANCE, PODCASTING, KARAOKE & MORE - Built for musicians, content creators, houses of worship, small venues, and home studio users who need more inputs and control than a 4-channel mixer provides. The PMX406ST ships with a power adapter and USB cable so setup is immediate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.