USB Audio Interface
- Mfr # PMUX9
- Zoro # G924082851
product price:Â
$
100.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMUX9
- Zoro #
- G924082851
- UPC #
- 842893149356
- Country of Origin
- China
Description
RECORD AND CONNECT TO PC: This professional audio interface has a USB soundcard to record and connect to MAC or PC, offering 24bits 48kHz resolution for amazingly-detailed and pristine recording quality. Ideal for beginners and professionals | ULTRA LOW NOISE DESIGN: This professional USB audio interface has signal output thru the headphones. It also features equalizer knobs, LED lights, fx knob, and multiple output knobs for adjusting audio from different sources & can switch mono stereo | MULTIPLE CONNECTIVITY: For input, this device has 2 combo (XLR + 6.35) jacks, 1 (6.35 jack), 1 AUX (3.5mm jack), and 1 RCA (L/R) stereo in. For output, this device has a 6.35jack & 3.5jack for phones, 1 3.5 jack for stereo, and 1 L/R jack for monitor | 24 PRESET DIGITAL EFFECTS: Featuring 24 preset digital effects, you can add effects to your instrument or voice with effects like reverb, delay, echo, phaser, flanger, chorus, tremolo, wah-wah, and pitch change. Great for studio and live performances | 48V PHANTOM POWER: For reliable power source, this audio interface comes with a 48V Phantom power supply. The phantom LED indicates if the phantom power is on. This device is compact at 1.5 in x 6.8 in x 4.7 in, great for easy storage and small spaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.