Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Channel Wireless Mic System, PDWM8225

  • Mfr # PDWM8225

  • Zoro # G300681210


product price: $535.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWM8225
Zoro #
G300681210
UPC #
68888766807
Country of Origin
China

Description

System Features: - Wireless Audio Control for up to (4) Microphones & (4) Transmitters - UHF System for Wide Area Signal Range Coverage - Simple & Hassle-Free Operation - Independent & Adjustable Channel Volume Controls - Digital LCD Display with Channel & Frequency Readout - Wireless Operation Range: Up to 164 ft. - LED Audio Signal Indicator Lights - RF (Radio Frequency) & AF (Audio Frequency) - (8) XLR Balanced Output Jacks - (2) 1/4’’ Mixed Outputs - Rack Mountable What’s in the Box: - System Receiver - (4) Wireless Handheld Microphones - (4) Belt-Pack Transmitters - (4) Headset Microphones - (4) Lavalier Microphones - (2) Detachable Antennas - (2) 1/4" Audio Cable - (16) 1.5V x 'AA' Batteries - Power Adapter Receiver Specifications: - Digital LCD Display Channel Readout - Image & Spurious Rejection: >70 dB - Receiving Sensitivity: -105 dB - Signal / Noise Ratio: -105dB - Border Upon Channel Rejection: > 70 dB - Audio Output Level: 0-300 mV - Power Requirements: 13-15V DC nominal 1500 mA - T.H.D.: Handheld Mic / Body-Pack Transmitter Specifications: - Includes (4) Microphones & (4) Bodypacks - Digital LCD Display Channel Readout - RF Output: >10 dBm - Modulation Type: FM - Max Deviation: ± 40 kHz - Spurious Emission: > 55 dBc - Nominal Current Drain: < 100mA - ON/OFF/MUTE Switch - Battery Operated, Requires (2) x ‘AA’ Batteries - Mic Dimensions (L x W x H): 9.8'' x 2.0'' x 2.0'' - Body-Pack Dimensions (L x W x H): 4.1'' x 2.5'' x 1.2''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.