8 Gauge Car Audio Wiring Kit
- Mfr # PLMRAKT8
- Zoro # G124082330
product price:Â
$
31.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMRAKT8
- Zoro #
- G124082330
- UPC #
- 068888882415
- Country of Origin
- China
Description
CABLE AND WIRE KIT: It has 20ft. 8-gauge red power wire, 4ft. 8-gauge black ground wire, 20ft. 18-gauge blue remote turn on, 20ft. 12-gauge stereo speaker wire, 20ft. right angle/standard stereo RCA audio cable and 6ft. black split loom cable conduit | DIFFERENT TERMINAL: Pyle car audio wiring kit has 2 ring terminals 8G 2 spade terminals: 8G, 5 spade terminals: 14-16G, 3 butt connector, 20 cable ties and 1 black grommet. It is high resistance in moisture and has all you need to complete the job | POWER RATING: With a power rating of 1000 watt, this kit is an ideal for high power protection and sure to complete your amplified vehicle powered sound system. It gets current from your battery to your amplifier that increases audio purity | EASY INSTALLATION: Designed for quick and simple amplifier and car stereo setup. Includes all necessary wires, terminals, connectors, and accessories to ensure a secure, professional, and hassle-free installation in any vehicle | DURABLE & RELIABLE: Built with premium materials for long-lasting performance. Features a gold-plated fuse holder and cables that resist heat, corrosion, and moisture, delivering consistent power and reliability for your car audio system
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.