Shop PYLE
See all product information
Create Account
8 Inch Car Midbass Woofer - 360 Watt High Powered Component, High-Temp Voice Coil, 8 Ohm
- Mfr # PDMR8
- Zoro # G900681474
product price:Â
$
43.99
/ea
Key Features
Sensitivity (dB)
94 dB
Impedance
8 Ohm
Frequency Response
200 Hz to 5 kHz
Watt (RMS)
180 W
Application
Automobile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDMR8
- Zoro #
- G900681474
- UPC #
- 68888891271
- Country of Origin
- China
Dimensions
- Mounting Depth
- 3.03 in
- Midrange Driver Size
- 8 in
Details
- Item
- Midrange
- Sensitivity (dB)
- 94 dB
- Impedance
- 8 Ohm
- Frequency Response
- 200 Hz to 5 kHz
- Watt (RMS)
- 180 W
- Application
- Automobile
- Material
- Kapton
- Midrange Driver Material
- Paper
- PMPO Output Power
- 360 W
- Driver Type
- 8" Paper Midrange
Description
8'' Paper Coating Cone - 1.5'' High Temperature KAPTON Voice Coil - 35 Oz Magnet Structure - Sealed Back Design - 180 Watts RMS/ 360 Watts Peak Power - 8 Ohm impedance - Sensitivity: 94 dB - Frequency Response: 200-5KHz - Monting Depth: 3.03''
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.