Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Inch Portable Speaker, PBMSPG198

  • Mfr # PBMSPG198

  • Zoro # G900670317


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBMSPG198
Zoro #
G900670317
UPC #
842893111636
Country of Origin
China

Description

Features: - High-Powered Speaker System - Wireless & Portable BoomBox Stereo - Bluetooth Wireless Music Streaming Ability - Includes Wired Microphone for Karaoke Fun - Built-in LED Lights for Stunning Visuals - FM Radio with Digital LCD Display - Built-in Rechargeable Battery - Aux (3.5mm) Input - MP3 Digital Audio File Support - Connect & Stream Audio from External Devices - USB Flash Drive Memory Reader - (2) 1/4’’ Input Jacks (for Microphone, Guitar, Instrument) - 2.1 Channel Digital Amplifier Design - Full Range Stereo Sound Reproduction - Ported Enclosure for Extended Bass Response - Integrated Extending Carry Handle & Rolling Wheels - Perfect for the Backyard or Park Visits - Instant Party Anytime, Anywhere! Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (iPhone, Android, Smartphones, iPad, Tablets, etc. - Bluetooth Version: 4.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’+ ft. What's in the Box: - Speaker System - Wired Microphone - Remote Control - Power Adapter - Carrying Strap - FM Antenna Technical Specs: - Rated Power: 600 Watts MAX - Sound System: 8.0'' Subwoofers, x 3.0'' Speakers - Selectable LED Light Modes: (9) Presets - Frequency Response 45-160KHz - Input Sensitivity: 200mV - Digital Media File Compatibility: MP3, WMA (USB 2.0) - Maximum USB Flash Drive Support: Up to 16GB - Housing Construction Material: Engineered PP - Built-in Rechargeable Battery: Li-ion 2600mAh, 11.1V - Battery Operated Remote Control: Requires (2) x ‘AAA’ (Not Included) - Power Supply: 110/240V (13.5V Power Adapter) - Dimensions (L x W x H): 24.8’’ x 10.2’’ x 13.6’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.