Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Mic Handheld Vhf Wireless Mic System, PDWM8700

  • Mfr # PDWM8700

  • Zoro # G500681195


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Receiver Antennas, (4) Lavalier Microphones, (4) Headset Microphones, (4) Handheld Microphones, (4) Belt Packs.
Frequency Response
50 Hz to 16 kHz
XLR
Yes
Operating Range
600 ft
Max. Operating Frequency
215.50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDWM8700
Zoro #
G500681195
UPC #
68889006490
Country of Origin
China

Details

Includes
(2) Receiver Antennas, (4) Lavalier Microphones, (4) Headset Microphones, (4) Handheld Microphones, (4) Belt Packs.
Frequency Response
50 Hz to 16 kHz
Item
Wireless Microphone System
XLR
Yes
Operating Range
600 ft
Max. Operating Frequency
215.50 Hz
Signal to Noise Ratio (SNR)
90 dB

Description

4 Belt Pack Transmitters - 4 Lavalier Mics - 4 Headset Mics - 4 Handheld Mics - Mixed 1/4" XLR Outputs - Signal to Noise Ratio: 90 dB - Operation Range: 150 - 600 ft - Total Harmonic Distortion: 0.5% - Four Telescoping Receiver Antennas - 8 Volume Controls (1 for Each Channel) - Receiver Dimensions With Rack Mount: 1.8'' x 18.9'' x 8.7'' - Receiver Dimensions Without Rack Mount: 1.8'' x 16.5'' x 8.7''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.