Zoro Homepage

8" Two Way Ceiling Speaker

  • Mfr # PDICS8

  • Zoro # G400681882


product price: $52.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDICS8
Zoro #
G400681882
UPC #
68888723336
Country of Origin
China

Description

Features: - Single PA Intercom Commercial Speaker - In-Wall / Ceiling Flush Mount - Built-in 100V Transformer Tap Line - Constant Voltage Speaker Style - Rugged & Durable Speaker Grill - High Temperature Voice Coil & Tweeter Cup - Designed for PA Public Address / Background Music Playback - Multiple Loudspeaker / Multi-Zone Distributed Sound Connection Compatible - Used for Commercial Applications: Office, Business, School, Warehouse Technical Specs: - Power Output: 200 Watt MAX - Transformer Tapping: 100V @ 10 Watt - Speaker Size: 8.0’’ -inch - Tweeter Cup: 1.5’’ -inch - Voice Coil: 1.0’’ -inch - Impedance: 8 Ohm - Frequency Response: 60Hz-16kHz - SPL: 89 dB - Cut-Out Diameter: 8.0’’ -inches - Mounting Depth: 3.15’’ -inches - Total Speaker Size (W x H x D): 12.8’’ x 12.8’’ x 3.17’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.