
8 in Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Rechargea (Discontinued)
- Mfr # PPHP874B
- Zoro # G501902190
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPHP874B
Zoro #
G501902190
UPC #
842893142852
Country of Origin
China
Description
Features: - True Wireless Stereo System - Portable Speaker System - High-Powered PA Loudspeaker Style - Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - Built-in Rechargeable Battery - FM Radio with Digital LED Display - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Connector Jack - USB Flash Memory Reader - Micro SD Card Reader - 6.5mm Microphone input - Recording Function - Microphone Priority Function - Microphone Echo Adjust Knob - Rugged & Durable Molded Cabinet Design - Convenient Carry Handle - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What's in the Box: - PA Speaker System - Remote Control - Power Adapter - Wireless microphone Technical Specs: - Construction Material: Polypropylene (PP) - Max Power Output: 240 Watt Max - Sound System: 8'' Subwoofer + 1''Tweeter - Impedance: 2.5 Ohm - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32GB - Remote Control Battery Operated, requires 1.5V, (2) x 'AAA' Batteries (not included) - Battery Life: Up to 2 Hours (Charge Time: Approx. 5 Hours) - Rechargeable Battery: 3.7V,1500mAh – 5.55 Wh - Mic Nominal Current Drain: < 100mAh - Battery Operated Mics, Requires (2) x ‘AA’ Batteries (-Each) - Power Supply: 110/240V, Switchable (5V/1.5A Power Adapter) - Product Dimensions: 9.8'' x 8.3'’ x 15.7’’ -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.