8.0 in Ceiling Wall Mount Speakers
- Mfr # PDIC86
- Zoro # G600681880
product price:Â
$
89.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDIC86
- Zoro #
- G600681880
- UPC #
- 68888755863
- Country of Origin
- China
Description
POWERFUL 2-WAY AUDIO WITH TITANIUM DOME TWEETER - Delivers up to 200W peak power with a wide frequency response of 60Hz-20kHz, capturing everything from deep, full bass to crisp, detailed highs. The pivoting 1/2 in titanium dome tweeter in swivel mount lets you aim sound directly at your listening position for accurate, immersive stereo imaging in any room | DURABLE ABS CONSTRUCTION WITH RUBBER-EDGED WOOFER - Built with an eco-friendly ABS housing that resists discoloration and holds up over years of use. The 8 in black polypropylene cone with rubber edge surround delivers controlled, resonant bass response while minimizing distortion, ensuring clean and consistent audio performance whether used for music, home theater, or whole-home audio | INCLUDES BOTH ROUND AND SQUARE GRILLES - Unlike most ceiling speakers that ship with only one grille style, the PDIC86 includes both a round and a square grille so you can match your ceiling's aesthetic. Both grilles measure approximately 9.5 in x 9.5 in and install cleanly for a flush, professional finish. Paint them to blend seamlessly with any ceiling color for a truly integrated look | SIMPLE FLUSH MOUNT INSTALLATION WITH ELECTRONIC CROSSOVER INCLUDED - Requires an 8 in (20.32 cm) cutout with only 3 in mounting depth - ideal for standard drywall ceilings. The built-in electronic crossover network handles frequency splitting automatically for accurate sound reproduction. Pre-lubricate the four included mounting screws before install for a smooth, resistance-free fit. Compatible with most home receivers and amplifiers (8 Ohm, 89dB sensitivity) | DESIGNED IN THE USA - PERFECT FOR HOME THEATER, MUSIC ROOMS & MORE - Ideal for front, surround, or rear speaker placement in Dolby Digital and DTS home theater setups. Place tweeters facing the listening position for optimal soundstage. Works equally well for background music in kitchens, offices, living rooms, and bedrooms. Sold as a pair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.