Zoro Homepage

Pyle Indoor Outdoor PA Horn Speaker - 9.4 Inch 30-Watt Megaphone, 400Hz-10KHz Frequency, 70V

  • Mfr # PHSP30TA

  • Zoro # G600680531


product price: $63.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHSP30TA
Zoro #
G600680531
UPC #
068888898256
Country of Origin
China

Description

Aluminum Housing - Power/Load Rating: 30 Watts - Nominal Impedance: 8 Ohms - 70 Volt Transformer Tapping @ 30 / 15 / 7.5 / 3.5 - Frequency Range: 400 Hz - 10 KHz - SPL(@ 1W/1m): 108dB - Mounting Bracket & Hardware Included - Dimensions: 9.4'' H x 9.4'' W x 12'' D - Color: White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.