Shop PYLE
Create Account
Adjustable Height Microphone Stand, 36.2 in
- Mfr # PMKS51
- Zoro # G624082014
product price:Â
$
34.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMKS51
- Zoro #
- G624082014
- UPC #
- 842893168685
- Country of Origin
- China
Description
VERSATILE HEIGHT ADJUSTMENTS - The Pyle Universal Microphone Stand has easy height adjustments from 36.2 in to 63.7 in inches which is perfect for various applications. Whether you are sitting or standing, this mic stand accommodates every performance setting and position. | STURDY AND COMPACT DESIGN - This microphone stand comes with a solid base, providing stability and balance. The 9.84 in- inch base makes it suitable for any stage or studio setup. It's lightweight and durable for easy transport. | SECURE AND DURABLE - Designed for professionals, this mic stand secures your microphone with its clip and metal mounting pole. The enlarged tubing provides durability and structural support to avoid any wobbling or tipping during performances. | EASY INSTALLATION - Setting up is a breeze with the microphone clip, height clutch, and cable ties. The anti-slip rubber base keeps the stand firmly in place, while the universal USA standard 5/8 in mic adapter is compatible with most microphones. | FOR ALL SETTINGS - Ideal for studio and concert settings, this mic stand is designed for optimal pickup. Its rugged and durable design is perfect for recording in a studio or live performances. The stand's sleek finish adds a professional touch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.