Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle All-Weather 5" 25W PA Mono Extension Horn Speaker PSP8

All-Weather 5" 25W PA Mono Extension Horn Speaker (Discontinued)

  • Mfr # PSP8
  • Zoro # G0223728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP8
Zoro #
G0223728
UPC #
68888891318
Country of Origin
China

Details

Product Type
Megaphone

Description

This Pyle PSP8 All Weather PA Mono Extension Horn Speaker is what you need when you need to make a loud impact! The 5 in. ABS horn delivers up to 25 watts peak power and is capable of reproducing your voice or music at up to 112 dB. It's equipped with a 180deg swiveling adjustable bracket for easy maneuverability. This PA trumpet speaker includes a 10 ft. prewired cord with 3.5 mm mono connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.