Zoro Homepage

Android 3D HD Projector

  • Mfr # PRJAND805

  • Zoro # G800680607


product price: $542.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRJAND805
Zoro #
G800680607
UPC #
68888754446
Country of Origin
China

Description

Features: - 2-in-1 Smart Projector: Computer + Projector - Built-In Android Operating System - Compact Size with Big Home Theater Projection Ability - Adjustable Viewing Screen Size: 20'' - 115'' inches - Project it All: Image, Video & Audio Files - Full HD 1080p Support - High Speed Wi-Fi Wireless Internet - App Download, Web Surfing, Movies, Games & Shopping - 3D & Blu-ray Support - Connects to External Devices - (TV, Laptop, PC, Gaming Console, DVD Player, Smartphone, etc.) - Input Sources: HDMI1, HDMI2, AV, RGB (PC), YPbPr - USB Flash & Micro SD Memory Card Readers - User Friendly Control Interface - Top Panel Touch Button Controls - Remote Control Adjustable Projection Size Display Screen - Built-in Stereo Speakers and Headphone Jack - Adjustable Picture Configuration Controls - Horizontal / Vertical Image Flip Function - Manual Adjusting Focus Ring - Works for PC & Mac What's in the Box: - Smart Mini Projector - Remote Control - Power Cable - VGA Cable - RCA (AV) Composite Cable - Wall Power Adapter Technical Specs: - Native Resolution: 1280 x 800 Pixels - Projection Lighting Source: LED - Dual Core 1.2 GHz CPU Processor - 1 GB DDR3 RAM, 4GB Flash Memory - Android Version: 4.2 - Wi-Fi: 802.11 b/g/n - Recommended Projection Distance: 1' - 10' Feet - Hi-Res Support: 1080p, 1080i, 720p, 576p & More - Projection Board: 0.45'' inch DMD (TI USA) - Brightness: 1200 Lumens - 30,000+ Hour LED Life Lamp - Contrast Ratio: 10000:1 - Audio Output: 1W+1W - Aspect Ratio: 16:10 (16:9 / 4:3 Support) - Video System: PAL/NTSC - Maximum USB / SD Card Support Size: 32GB - File Compatibility: MP3, MP4, WMA, WAV, AVI, WMV, MOV, JPEG & more - Battery Operated Remote Control, Requires 2 x 'AAA' - USB Port: 5V 0.5A - Power: 110/220V AC, 19V DC Power Supply (3.7A) - Dimensions (L x W x H): 6.4” x 4.4” x 1.5” inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.