Barricade Tape, Do Not Enter, Yellow, 3 in Wide x 656 ft Length, Polyethylene

  • Mfr # PNECTX12

  • Zoro # G115188881


product price:  $58.65
/pk 12, $4.89/ea

Key Features

Material
Polyethylene
Color
Yellow
Legend
Do Not Enter
Tape Width
3 in
Tape Length
656 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNECTX12
Zoro #
G115188881
UPC #
842893161051
Country of Origin
China

Dimensions

Tape Width
3 in
Tape Length
656 ft
Tape Thickness
0.0012 inches per roll

Details

Item
Barricade Tape
Material
Polyethylene
Color
Yellow
Legend
Do Not Enter
Features
Waterproof, UV-resistant, and tear-resistant

Description

Ensure safety and visibility with the Pyle Yellow Caution Do Not Enter Barricade Tape set. Each roll extends up to 656 feet and is crafted from high-quality polyethylene. Designed for use in various construction zones, hazardous areas, and traffic control, this reflective barricade tape is ideal for marking restricted areas, parking spaces, and danger zones. Waterproof, UV-resistant, and tear-resistant, it can withstand tough weather conditions while maintaining its bold black text for high visibility. The set includes 12 rolls of caution tape, providing ample coverage for large areas. Quick and easy to unroll and install, this tape is perfect for long-lasting safety signage.


  • •Made of high-quality polyethylene for durability and strength.
  • •Waterproof, UV-resistant, and tear-resistant construction.
  • •Ideal for use in construction zones, hazard warnings, and parking space signs.
  • •High-visibility black text on a bright yellow reflective surface.
  • •Easy to unroll and tack onto posts or trees.
  • •Each roll extends up to 656 feet (200 meters) in length.
  • •Suitable for use in traffic control, danger zones, and event decorations.
  • •Long-lasting and built to withstand various weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.