Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barricade Tape, Do Not Enter, Yellow, 3 in Wide x 656 ft Length, Polyethylene

  • Mfr # PNECTX4

  • Zoro # G715188885


product price: $21.39
/pk 4, $5.35/ea

Key Features

Material
Polyethylene
Color
Yellow
Legend
Do Not Enter
Tape Width
3 in
Tape Length
656 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNECTX4
Zoro #
G715188885
UPC #
842893161068
Country of Origin
China

Dimensions

Tape Width
3 in
Tape Length
656 ft
Tape Thickness
0.0012 inches per roll

Details

Item
Barricade Tape
Material
Polyethylene
Color
Yellow
Legend
Do Not Enter
Features
Waterproof, UV-resistant, and tear-resistant

Description

The Pyle Yellow Caution Do Not Enter Barricade Tape Set is an essential safety tool for construction zones, roadworks, and events. Featuring high-quality polyethylene material, this tape is waterproof, UV-resistant, and tear-resistant, making it perfect for outdoor use in various weather conditions. Each roll extends up to 656 feet in length, providing ample coverage for any safety or warning area. The tape's bold black text on a yellow background ensures high visibility and quick identification of dangerous or restricted zones. With 4 rolls included in the set, it is an economical choice for multiple projects. The tape can be easily unrolled and tacked into place on posts, trees, or barriers, and is suitable for both professional and DIY uses.


  • •Made of high-quality polyethylene for durability and strength.
  • •Waterproof, UV-resistant, and tear-resistant construction.
  • •Ideal for use in construction zones, hazard warnings, and parking space signs.
  • •High-visibility black text on a bright yellow reflective surface.
  • •Easy to unroll and tack onto posts or trees.
  • •Each roll extends up to 656 feet (200 meters) in length.
  • •Suitable for use in traffic control, danger zones, and event decorations.
  • •Long-lasting and built to withstand various weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.