Barricade Tape, Do Not Enter, Yellow, 3 in Wide x 656 ft Length, Polyethylene

  • Mfr # PNECTX8

  • Zoro # G315188872


product price: $49.45
/pk 8, $6.18/ea

Key Features

Material
Polyethylene
Color
Yellow
Legend
Do Not Enter
Tape Width
3 in
Tape Length
656 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNECTX8
Zoro #
G315188872
UPC #
842893161082
Country of Origin
China

Dimensions

Tape Width
3 in
Tape Length
656 ft
Tape Thickness
0.0012 inches per roll

Details

Item
Barricade Tape
Material
Polyethylene
Color
Yellow
Legend
Do Not Enter
Features
Waterproof, UV-resistant, and tear-resistant

Description

The Pyle Caution Barricade Tape is the perfect solution for marking off dangerous or restricted areas. This pack includes 8 rolls of high-visibility, yellow Do Not Enter caution tape, each measuring 656 feet in length. Made from durable polyethylene, this tape is waterproof, UV-resistant, and tear-resistant, ensuring long-lasting performance in any weather conditions. Whether you're securing construction zones, parking lots, traffic areas, or marking hazardous locations, this reflective tape ensures that your warnings are visible and clear. Quick to deploy, this barricade tape is essential for maintaining safety in all environments.


  • •Made of high-quality polyethylene for durability and strength.
  • •Waterproof, UV-resistant, and tear-resistant construction.
  • •Ideal for use in construction zones, hazard warnings, and parking space signs.
  • •High-visibility black text on a bright yellow reflective surface.
  • •Easy to unroll and tack onto posts or trees.
  • •Each roll extends up to 656 feet (200 meters) in length.
  • •Suitable for use in traffic control, danger zones, and event decorations.
  • •Long-lasting and built to withstand various weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.