Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-operated Compact/Portable Megaphone Spkr w/Siren Alarm, PMP23SL

  • Mfr # PMP23SL

  • Zoro # G0611907


product price: $17.19
/ea

Key Features

Height
5.5 in
Depth
8.6 in
Features
Lightweight, Volume Control, Ergonomic, Built-in Siren, Pistol Grip
Color
Silver
Number of Batteries
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMP23SL
Zoro #
G0611907
UPC #
842893111506
Country of Origin
China

Dimensions

Height
5.5 in
Depth
8.6 in
Battery Size
C

Details

Item
Megaphone
Features
Lightweight, Volume Control, Ergonomic, Built-in Siren, Pistol Grip
Color
Silver
Number of Batteries
4
Output Watts
20 W
Power Source
Battery
Battery Chemistry
Alkaline

Description

Be heard with the Silver Pyle Battery Operated Compact and Portable Megaphone Speaker with Siren Alarm Mode! It boasts high-powered PA sound projection and a siren alert mode, this is ideal for speeches, crowd control, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.