Shop PYLE
Create Account
Beginner Acoustic Guitar Kit, 1/4 Junior Size All Wood Instrument for Kids, Adults, 30 in Sunburst
- Mfr # PGACLS30SBD
- Zoro # G824082685
product price:Â
$
72.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGACLS30SBD
- Zoro #
- G824082685
- UPC #
- 842893162423
- Country of Origin
- China
Description
30 in BEGINNER GUITAR SET: Pyle brings you a complete all-in-one acoustic guitar set, everything you need to start playing. The guitar comes with a gig bag case, pitch pipe tuner, spare strings, pearloid picks, cleaning cloth, and a gift card | JUNIOR SCALE SIZE: A junior scale 6 string guitar perfect for use on lessons, recitals, band rehearsals, onstage performances or when practicing at home. Has a traditional classic body style great for beginners and children learning to play guitar | HANDCRAFTED: The classical guitar features handcrafted construction w/ linden wood body, birch headstock, dyed maple wood fretboard, high quality finish body back w/ protective binding, rosette linden laminate finish, chrome 3-in-line machine head | BEGINNER READY: This traditional junior classic acoustic stringed instrument kit is excellent for both beginner and children looking to start guitar playing. It brings you everything you need to start playing straight out of the box | SPECIFICATIONS: Total length: 30 in; Scale length: 19.7 in; Total body Length: 14.4 in; No. of Frets: 18 Frets; Guitar string material: Nylon; Total dimensions: 30.5 in L x 11.2 in W x 2.8 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.