Beginner Acoustic Guitar Kit, 3/4 Junior Size, 36" Sunburst for Kids and Adults
- Mfr # PGACLS82SUN.9
- Zoro # G601902212
product price:
$
64.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGACLS82SUN.9
- Zoro #
- G601902212
- UPC #
- 842893139364
- Country of Origin
- China
Description
Features: - 3/4 Scale Size Guitar - Traditional / Classic Body Style - Hand-Crafted Wooden Construction - Protective Binding - High-Gloss Polished Body & Back - Machine Head: Chrome 3-in-Line - Dyed Wood Design, Rosette Linden Laminate Finish - Starter Guitar Design Perfect for Beginners & Children What's in the Box: - Guitar - Guitar Picks - Digital Guitar Tuner - Spare Guitar Strings - Travel / Storage Guitar Gig Bag - Detachable Guitar Shoulder Strap - Cleaning Cloth Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 36'' -inches - Scale Length: 22.83” -inches (580mm) - Total Body Length: 17.32” -inches (440mm) - Total Neck Length (Nut to Body): 18.5’’ -inches (470mm) - Headstock Material: Birch - Fretboard/Fingerboard Material: Dyed wood - Number of Frets: 18 Frets - Guitar Body Material: Linden Wood - Guitar String Material: Nylon String - Total Guitar Dimensions (L x W x H): 35.83" x 13.39" x 3.35" -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.