Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bluetooth Audio Power Amplifier - 6-Ch Desktop Stereo Receiver System with FM Radio, MP3/USB/SD/AUX

  • Mfr # PTA66BT.5

  • Zoro # G401902061


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTA66BT.5
Zoro #
G401902061
UPC #
842893124056
Country of Origin
China

Description

Features: - 6-Channel Amplifier System - Compact Desktop Audio Receiver Design - Built-in Bluetooth for Wireless Audio Streaming - FM Radio Tuner with Digital LED Display - Front Panel Button Control Center - Audio Source Input Mode Selector - Connect & Playback Audio from External Devices - MP3 Digital Audio File Support - USB Flash Drive & SD Memory Card Readers - (2) 1/4'' Microphone Input Jacks - Built-in Microphone Talk-Over Function (MIC1 Only) - Push-Type Speaker Connectors - Aux (3.5mm) Input Jack - Audio Input RCA (L/R) Connectors - REC + Subwoofer Output RCA (L/R) Connectors - Headphone Jack with Independent Volume Control - Short Circuit & Over Voltage Protection - Audio Configuration Settings: Treble, Bass, Master Volume, Echo, Mic Volume, Mic Tone - Convenient Audio Source Control for Home or Office Use Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Instant Wireless Audio Streaming Ability - Works with All of Today’s Latest Bluetooth Devices - (iPhone, Android, Smartphone, iPad Tablet PC, etc.) - Bluetooth Network Name: PYLEUSA - Bluetooth Version: 4.0 - Wireless Range: Up to 40’+ ft. What’s In The Box: - Audio Amplifier - Remote Control - FM Antenna Technical Specs: - Power Output: 600 Watt MAX - Amplifier Design: 6-Channel - Impedance: 4-8 Ohms - Frequency Response: 20Hz-20kHz - Signal to Noise Ratio: >81dB - T.H.D.: <0.3% - Radio Station Memory: 30 Station Presets - Digital File-type Compatibility: MP3, WAV - Maximum USB/SD Flash Support: Up to 32GB - Remote Control Battery: (1) x ‘CR-2025’ Button Cell (Included) - Power Cable Length: 4.2’ ft. - Power Supply: 120/240V, Switchable - Dimensions (L x W x H): 16.9’’ x 9.84’’ x 3.54’’ –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.