
Bluetooth HD Tabletop TV Sound Base Soundbar Digital Speaker System, with HDMI Connection
Mfr # PSBV630HDBT
Zoro # G016082530
product price: $207.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSBV630HDBT
Zoro #
G016082530
UPC #
68888760805
Country of Origin
China
Description
Features: Powerful and Compact Speaker Sound Bar System Designed to Sit Under Your Television Home Theater Tabletop TV Stand Bluetooth Wireless Music Streaming Ability 2.1 Channel Surround Digital Sound System Full Range Stereo Sound Reproduction Ported Enclosure for Impressive Bass Response Dual Built-in Subwoofers Aux 3.5mm Input Connector Jack MP3 Digital Audio File Compatibility Connect & Stream Audio from External Devices USB Flash Drive Reader Front Panel Digital LCD Display Inputs: 2 x HDMI, Digital Optical Audio, RCA L/R Audio, Aux, USB, Coaxial Output: 1 x HDMI Bass + Treble Adjustment Bluetooth Connectivity: Quick & Instant Music Streaming Ability Works with All of Your Favorite Devices Smartphone, Tablet, Computer, Laptop, etc. Bluetooth Version: 2.1 Bluetooth Network Name: Pyle Sound Base Bluetooth Network Password: 0000 4 Zeroes Bluetooth Wireless Range: 30 + Feet What s in the Box: Sound Base Speaker System Wall Power Adapter Cable Aux-to-RCA Audio Cable Remote Control Technical Specs: Max Power Output: 50 Watt x 2 100 Watt Woofers Sound System: 2 5-in Woofers + 4 1.5-in Speakers Frequency Response: 40Hz-20kHz Speaker Impedance: 4 Ohm S/N: 60dB THD: 10% Input Sensitivity: 700mV Maximum TV Holding Capacity: 110.0 lbs. Remote Battery: Button Cell CR2032, Included Power: 100/240V Dimensions L x W x H: 28.7-in x 13.6-in x 2.1-in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.