Shop PYLE
Create Account
Bluetooth Home PA Mixing Amplifier - 500W Home Audio Power Amplifier, Digital Display, USB
- Mfr # PMX3500PH
- Zoro # G900628202
product price:
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMX3500PH
- Zoro #
- G900628202
- UPC #
- 842893121840
- Country of Origin
- China
Description
Features: - Bluetooth Wireless Streaming Ability - Built-in USB Playback - LED Display - USB Flash Drive & SD Memory Card Readers - Aux Input - MP3/MIC/AC-3 Inputs - Digital LED Display - Microphone 1 and 2 Level Gain and Talk-over Control - Microphone 1 Priority function - Mic Talk-over Ability to Speak Over Audio, Karaoke Style - Desktop Home/PA Mixing Power Amplifier - Compact Home Theater-Stereo Receiver Style - Built-in Bluetooth for Wireless Music Streaming - Optical/Coaxial Digital Signal Inputs - Aux Audio Input Selection - MP3/WAV Audio Files Support - Connect & Stream Audio from External Devices - Front Panel Audio Control Center - Treble, Bass, Master & Microphone Volume Adjustable Bluetooth Connectivity: - Receives Wireless Signal for Audio Streaming - Simple & Hassle-Free Pairing Setup - Integrated Antenna for Extended Wireless Range - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: 'Pyle Speaker' - Wireless Range: 40'+ Ft. What's in the Box: - Desktop Stereo Amplifier - Remote Control - FM Antenna Technical Specs: - Power Output: 500 Watts Peak Power - Remote Control Battery: Need 2x ’AAA’ Battery (not included) - MAX Power Output: 50 Watt x2(@ 4 Ohm) - RMS Power Output: 35 Watt x 2 (@ 4 Ohm) - Tone Control: Bass, f=100Hz +/-12dB, Treble, f=10 KHz +/-12dB - Tone Control for Mic: Bass, f=100Hz +/-8dB, Treble, f=10 KHz +/-8dB - Frequency Adjustment: +/-2dB - Signal to Noise Ratio: >71dB - T.H.D.: 45dB - Radio Station Presets: Up to 40 Stations - Power Supply: 120V/240V, Switchable - Dimensions (L x W x H): 11.81'' x 9.45'' x 2.76'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.