Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bluetooth Hybrid Amplifier Receiver, P3201BT

  • Mfr # P3201BT

  • Zoro # G100628231


product price: $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3201BT
Zoro #
G100628231
UPC #
842893116587
Country of Origin
China

Description

Features: - Home Theater Pro Audio Receiver - High-Powered Hybrid Pre-Amplifier - Multi-Channel Source Audio Selection - Built-in Bluetooth for Wireless Music Streaming - Independent Audio Source Selection - Digital LCD Display with FM/AM Radio - Dual USB Device Charging Ports - MP3 Audio File Playback Support - Connect & Stream Audio from External Devices - USB Flash & SD Memory Card Readers - Aux (3.5mm) Input Jack - (2) 1/4’’ Microphone Inputs - Headphone Jack, 1/4’’ - RCA (L/R) Audio Input/Output Jacks - Dedicated for Subwoofer Output - Screw-Type Speaker Terminal Binding Posts - Front Panel Button & Rotary Controls - LED Backlight Illumination with Dimmer Control - Microphone Volume/Echo Control - Music Master/Bass/Treble Control - Built-in Cooling Fan - Integrated Overload & Short Circuitry - Universal Rack Mount Design Bluetooth Connectivity: - Built-in Receiver for Wireless Audio Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLE PRO’ - Wireless Range: 40’+ ft. What’s in the Box: - Hybrid Pre-Amplifier - Detachable Rack-Mount Brackets - Remote Control - FM/AM Antenna/BT Antenna - Power Cable Technical Specs: - Power Output: 3000 Watt MAX - 900 Watt @ 2 Ohm - 450 Watt @ 4 Ohm - 300 Watt @ 8 Ohm - Frequency Response: 40Hz-15kHz, +/-2dB - S/N Ratio: >76dB - T.H.D.: <1% - Radio Station Memory Presets: 30 - Digital Media File Playback Support: MP3/WMA/WAV/FLAC/APE - Maximum USB/SD Flash Memory Support: Up to 64GB - Battery Operated Remote: Requires (1) x ‘CR-2025’ Battery - Power Cord Length: 4.5' ft. - USB Power: (2) 5V/2A - Power Supply: 120/240V, Switchable - Unit Dimensions (L x W x H): 18.89" x 12.04" x 3.14" –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.