Shop PYLE
Create Account
Bluetooth Multi-Channel Hybrid Pre-Amplifier System - 3000W, Radio, USB, Dual Wireless Microphones
- Mfr # PWMA4004BT
- Zoro # G100628255
product price:
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWMA4004BT
- Zoro #
- G100628255
- UPC #
- 842893121222
- Country of Origin
- China
Description
Features: - Home Theater Pro Audio Receiver - High-Powered Hybrid Pre-Amplifier - Multi-Channel Source Audio Selection - Built-in Bluetooth for Wireless Music Streaming - Includes (2) UHF Wireless Handheld Microphones - FM/AM Radio with Digital LCD Display - USB Flash & SD Memory Card Readers - MP3 Audio File Playback Support - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Jack - (2) 1/4’’ Microphone Inputs - Headphone Jack, 1/4’’ - RCA (L/R) Audio Input/Output Jacks - Dedicated for Subwoofer Output - Screw-Type Speaker Terminal Binding Posts - Front Panel Button & Rotary Control Center - Independent Audio Source Selection - LED Backlight Illumination with Dimmer Control - Microphone Volume/Echo Control - Integrated Overload & Short Circuitry Protection - Built-in Cooling Fan - Universal Rack Mount Design Bluetooth Connectivity: - Built-in Receiver for Wireless Audio Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLE PRO’ - Wireless Range: 40’+ ft. What’s in the Box: - Hybrid Pre-Amplifier - (2) UHF Wireless Handheld Microphones - Detachable Rack-Mount Brackets - FM/AM Antenna/Bluetooth Antenna - Remote Control - Power Cable Technical Specs: - Power Output: 3000 Watt MAX - 900 Watt @ 2 Ohm - 450 Watt @ 4 Ohm - 300 Watt @ 8 Ohm - S/N Ratio: >76dB - T.H.D.: <1% - Radio Station Memory Presets: 30 - Digital Media File Playback Support: MP3/WMA/WAV/FLAC/APE - Maximum USB/SD Flash Memory Support: Up to 64GB - Battery Operated Remote, Requires (2) x ‘AAA’ Batteries, Not Included - Battery Operated Mic, Requires (2) x ‘AAA’ Batteries Each, Not Included - Power Cord Length: 4.5’ ft. - Power Supply: 130/230V, Switchable - Unit Dimensions (L x W x H): 19.0’’ x 12.0’’ x 3.1’’ –inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.