Amplified Speaker, 8-1/4In.Overall W, UHF

  • Mfr # 13373
  • Zoro # G0121464
product price: 
$
2,595.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1
Frequency Response - Speakers
450 to 3,000 Hz
Impedance
600 ohm
For Use With
PA Systems, UHF
Voltage
12V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13373
Zoro #
G0121464
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
8 1/4 in
Overall Height (In.)
9 17/32 in
Overall Depth
8 in
Overall Height
9 1/2 in
Overall Width
8 in

Details

Number of Channels
1
Frequency Response - Speakers
450 to 3,000 Hz
Impedance
600 ohm
For Use With
PA Systems, UHF
Voltage
12V DC
Watts
8 W
Includes
120 VAC Power Supply
Weight (Lbs.)
7.3 lb
Enclosure Material
Glass/Reinforced Polyester
Type
Indoor/Outdoor
Impedance (Ohms)
8 ohm
Item
Amplified Speaker
Frequency Response
450Hz to 3000Hz
Max. Wattage
8 W
Enclosure Color
Black
Standards
FCC Compliant, US 326 B2, US 628 B2, US 7826, US 8340
Sensitivity
85 dB
Input Band
UHF
Mounting Style
Surface Mount
Output Wattage - Peak
8 W
Power Voltage
12V DC
Dispersion - Horizontal
90 Degrees
Frequency Response - Maximum
3,000 Hz
Housing Color
Black
Driver Configuration
1-Way
Output Wattage - RMS
8 W
Housing Material
Glass Reinforced Polyester
For Location
Indoor, Outdoor
Frequency Response - Minimum
450 Hz
NEMA Rating
NEMA 3R
Power Style
Powered

Description

Amplified Speaker, Indoor/Outdoor, Overall Height (In.) 9 17/32 in, Overall Width (In.) 8 1/4 in, Enclosure Color Black, Enclosure Material Glass/Reinforced Polyester, Max. Wattage 8 W, Impedance (Ohms) 8 ohm, Frequency Response 450Hz to 3000Hz, Weight (Lbs.) 7.3 lb, For Use With PA Systems, UHF, Includes 120 VAC Power Supply

Ratings & reviews