Zoro Homepage

Bluetooth Marine Amplifier Kit, 4-Ch., PLMRMB4CW

  • Mfr # PLMRMB4CW

  • Zoro # G700628303


product price: $65.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMRMB4CW
Zoro #
G700628303
UPC #
68888775663
Country of Origin
China

Description

System Features: - Compact & Powerful Marine Amplifier - Universal Design for Stereo System Portability - Built-in Bluetooth Wireless Music Streaming - Weatherproof & Water Resistant Design - Marine Grade Construction - Integrated Cables & Wires for Easy Installation Setup - Wired Aux (RCA) Audio Connection - Ability to Connect & Stream Audio from External Devices - Perfect for Custom Speaker Powering - Electronic Crossover Network - Anti-Thump Turn-On - Soft Turn On / Off - LED Indicator Light - Power Protection Circuitry - Mounting Brackets for Convenient Placement - Used for Mobile, Boat and Aquatic Vehicle Applications Wireless Bluetooth Connectivity: - Simple Device Setup and Hassle-Free Audio Streaming - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, etc.) - Bluetooth Network Name: ‘Pyle Amplifier’ - Wireless Range: 30'+ Feet - Bluetooth Version: 2.0 What’s in the Box: - 4-Ch. Marine Amplifier - Waterproof Smartphone/Device Bag - Smartphone/Device Audio Connection Cable - Wired Volume Control Unit Technical Specs: - 4 x 100 Watts RMS @ 4 Ohm - 4 x 200 Watts MAX @ 4 Ohm - 4 x 300 Watts RMS @ 2 Ohm - Waterproof Marine Grade Rating: IP-65 - 2 Ohm Stereo Stable - T.H.D: 0.05% - S/N Ratio: > 95 dB - Channel Separation: > 65 dB - Frequency Response: 10-40 kHz - Fuse: 10A - Power: DC 12V - Amplifier Dimensions (L x W x H): 6.1’’ x 3.4’’ x 1.4’’

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.