Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bluetooth Public Address Amplifier, PMSA126BU

  • Mfr # PMSA126BU

  • Zoro # G300628215


product price: $88.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMSA126BU
Zoro #
G300628215
UPC #
842893111469
Country of Origin
China

Description

Features: - PA Public Address Amplifier Receiver - Compact Desktop Audio Source System - Provides Convenient Microphone & Speaker Control - Built-in Bluetooth for Wireless Audio Streaming - Integrated Button-Activated Siren Alarm Function - FM Radio with Digital LED Display - Connect & Stream Audio from External Devices - MP3 Digital Audio File Playback Compatible - USB Flash & SD Memory Card Readers - Aux (3.5mm), RCA (L/R) Audio Inputs - (2) 1/4’’ Microphone Input Jacks - Speaker Output: 100V/70V/16 Ohm/8 Ohm/4 Ohm/COM - Front Panel Button Control Center - Audio Output Level LED Indicator Lights - Independent Audio Channel Rotary Volume Adjustment - Optional 12V DC Power Input Terminals Bluetooth Connectivity: - Built-in Bluetooth Audio Receiver - Simple Pairing for Wireless Music Streaming - Works with All of Today’s Latest Bluetooth Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 40’+ ft. What’s In The Box: - PA Amplifier - Remote Control - FM Antenna Technical Specs: - Power Output: 500 Watt MAX - Frequency Response: +/-3dB, 100Hz-20 kHz - Impedance: 4/8/16 Ohm - T.H.D.: 90dB, Mic 80dB - Microphone Sensitivity: 12mV - USB/SD Flash Memory Support: Up to 32GB - Digital Filetype Playback Support: MP3/WAV/WMA - Remote Control Battery: (1) x CR-2025 (included) - Power Switch Selectable: AC/Off/DC - Power Supply: 120V, 60Hz (12V DC Input) - Dimensions (L x W x H): 11.8’’ x 10.2’’ x 3.14’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.