Zoro Homepage

Bluetooth Tabletop Tv Sound Base Soundbar Dig. Spkr System, PSBV620BT

  • Mfr # PSBV620BT

  • Zoro # G100680963


product price: $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBV620BT
Zoro #
G100680963
UPC #
068888760799
Country of Origin
China

Description

Features: - Powerful and Compact Speaker Sound Bar System - Designed to Sit Under Your Television - Home Theater Tabletop TV Stand - Bluetooth Wireless Music Streaming Ability - 2.1 Channel Surround Digital Sound System - Full Range Stereo Sound Reproduction - Ported Enclosure for Impressive Bass Response - Dual Built-in Subwoofers - Aux (3.5mm) Input Connector Jack - MP3 Digital Audio File Compatibility - Connect & Stream Audio from External Devices - USB Flash Drive Reader - Front Panel Digital LCD Display - Inputs: Digital Optical Audio, RCA (L/R) Audio, Aux, USB, Coaxial - Bass + Treble Adjustment Bluetooth Connectivity: - Quick & Instant Music Streaming Ability - Works with All of Your Favorite Devices - (Smartphone, Tablet, Computer, Laptop, etc.) - Bluetooth Version: 2.1 - Bluetooth Network Name: Pyle Sound Base - Bluetooth Network Password: '0000' (4 Zeroes) - Bluetooth Wireless Range: 30'+ Feet What's in the Box: - Sound Base Speaker System - Wall Power Adapter Cable - Aux-to-RCA Audio Cable - Remote Control Technical Specs: - Max Power Output: 50 Watt x 2 (100 Watt Woofers) - Sound System: (2) 5'' Woofers + (4) 1.5'' Speakers - Frequency Response: 40Hz-20kHz - Speaker Impedance: 4 Ohm - S/N: 60dB - THD: 10% - Input Sensitivity: 700mV - Maximum TV Holding Capacity: 110.0 lbs. - Remote Battery: Button Cell (CR2032), Included - Power: 100/240V - Dimensions (L x W x H): 28.7'' x 13.6'' x 2.1''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.