Zoro Homepage

Bluetooth Tabletop TV Sound Base Soundbar Digital Speaker System

  • Mfr # PSBV820BT

  • Zoro # G216103172


product price: $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBV820BT
Zoro #
G216103172
UPC #
68888760812
Country of Origin
China

Description

Features: Powerful and Compact Speaker Sound Bar System Designed to Sit Under Your Television Home Theater Tabletop TV Stand Mount Bluetooth Wireless Music Streaming Ability 2.1 Channel Surround Digital Sound System Full Range Stereo Sound Reproduction Ported Enclosure for Impressive Bass Response Built-in Subwoofer Aux 3.5mm Input Connector Jack Connect & Stream Audio from External Devices MP3 Digital Audio File Compatibility USB Flash Drive Reader Front Panel Digital LCD Display Inputs: Digital Optical Audio, RCA L/R Audio, Aux, USB Bass + Treble Adjustment Bluetooth Connectivity: Quick & Instant Music Streaming Ability Works with All of Your Favorite Devices Smartphone, Tablet, Computer, Laptop, etc. Bluetooth Version: 2.1 Bluetooth Network Name: Pyle Sound Base Bluetooth Network Password: 0000 4 Zeroes Bluetooth Wireless Range: 30 + Feet What s in the Box: Sound Base Speaker System Wall Power Adapter Cable Aux-to-RCA Audio Cable Remote Control Technical Specs: Max Power Output: 25 Watt x 2 100 Watt Woofer Sound System: 1 5-in Woofer + 2 1.5-in Speakers Frequency Response: 40Hz-20kHz Speaker Impedance: 4 Ohm S/N: 60dB THD: 10% Input Sensitivity: 700mV Maximum TV Holding Capacity: 110.0 lbs. Remote Battery: Button Cell CR2032, Included Power: 100/240V Dimensions L x W x H: 19.7-in x 13.6-in x 2.1-in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.