Zoro Homepage

Bluetooth Tube Amplifier Stereo Receiver, PVTA20

  • Mfr # PVTA20

  • Zoro # G800628197


product price: $68.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVTA20
Zoro #
G800628197
UPC #
842893121888
Country of Origin
China

Description

Features: - 2 Vacuum Tube Power Amp - BT Wireless Streaming Ability - Double-sided Fiber Circuit Board - CD/DVD Inputs (L/R) - Aux/3.5mm Inputs Jack - Pure Copper Terminal Output - Treble, Bass, and Master Volume Controls Bluetooth Connectivity: - Receives Wireless Signal for Audio Streaming - Simple & Hassle-Free Pairing Setup - Integrated Antenna for Extended Wireless Range - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: 'PYLEUSA' - Wireless Range: 40'+ Ft. What's in the Box: - (1) Bluetooth Tube Amplifier - (1) Power Adapter Technical Specs: - Power Output: 600 Watts Peak Power - Power supply: AC 120V/240V, DC 19V 4A - Construction Material: Aluminium - Amplifier Chip: TPA3116 - Rated output power: 2*50W /4O - Audio input: RCA input + BT input - Audio output: 1 set of Banana Speaker Jacks - Signal to noise ratio:>99dB - Frequency: 20Hz-20KHz - Product Dimension (L x W x H): 4.65'' x 6.3'' x 2.87'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.