Zoro Homepage

Bluetooth Tube Amplifier Stereo Receiver, PVTA90

  • Mfr # PVTA90

  • Zoro # G400681455


product price: $186.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVTA90
Zoro #
G400681455
UPC #
842893121901
Country of Origin
China

Description

Features: - 4 Vacuum Tube Power Amp - Bluetooth Wireless Streaming Ability - Built-in USB Playback - LED Display - Built-in Cooling Fan - Blue LED Screen for Media Playback Information - Double-sided Fiber Circuit Board - CD/DVD Inputs (L/R) - Subwoofer Output - Optical/Coaxial Inputs Jack - Master Volume Control Bluetooth Connectivity: - Receives Wireless Signal for Audio Streaming - Simple & Hassle-Free Pairing Setup - Integrated Antenna for Extended Wireless Range - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 4.2 - Bluetooth Network Name: 'Pyle Speaker' - Wireless Range: 40'+ Ft. What's in the Box: - Bluetooth Tube Amplifier - Power Cable - Remote control Technical Specs: - Power Output: 1000 Watts Peak Power - Power supply: AC 120V/240V - Remote Control Battery: Need 2x ’AAA’ Battery (not included) - Construction Material: Aluminium - Amplifier Chip: C5198/A1941 - Rated output power: 2*50W /4O - Audio input: RCA input +USB input+Bluetooth input+Optical/Coaxial Input - Audio output: 1 set of Banana Speaker Jacks - Signal to noise ratio:>75dB - Dimension (L x W x H): 13.78'' x 13.39'' x 8.46'' –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.