Shop PYLE

Bluetooth Waterproof Off-Road Speakers

  • Mfr # PLMRWKBT85BK
  • Zoro # G824082524

product price: 
$
197.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLMRWKBT85BK
Zoro #
G824082524
UPC #
842893142036
Country of Origin
China

Description

AMPLIFY YOUR RIDE: Pyle’s 300W marine grade off-road speaker system is what you need to listen to high-quality audio on your car, ATV, UTV, 4x4, Jeep, marine watercraft, or other outdoor vehicles! Includes two 8-inch two-way off-road speaker system | BLUETOOTH-COMPATIBLE: The compact marine wakeboard speakers are compatible w/ bluetooth for wireless audio streaming & works w/ devices like iPhone, Android mobile phone or iPad. Boasts with impressive bass response & large diameter sound projection | 8 in SPEAKER SIZE: The bullet style speakers feature 20 oz magnet structure that powers (2) 1 in polymer dome tweeters, (2) 8 in injection cone long excursion woofers w/ butyl rubber surround & 1.5 in voice coil for a full-range stereo sound reproduction | WEATHERPROOF CONSTRUCTION: The speakers feature marine-grade IP-44 waterproof construction w/ weatherproof & water-resistant housing perfect for extreme water sports use. It has corrosion & stain-resistant coating with protective plastic grill cover | UNIVERSAL MOUNTING: Protectively stored in a heavy-duty molded cabinet w/ butyl rubber surround. Designed to be mounted on a support bar, frame, roll-bar/roll-cage w/ up to 2.35 in diameter. Includes mounting brackets & hardware for easy installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.